3M RESBK2 SAFETY-WALK SLIP RESISTANT TAPE BLK 51MMX18.3M PK2


Safety-Walk Tape 300 Series

References
3m:REZW5
rubix:202A4389
manufacturer :7000001994
ean:00048011192949
brand logo
brand logo
Technical specifications
Width50.8 mm
Length18.3 m
ColourBlack

Product details : 3M RESBK2 SAFETY-WALK SLIP RESISTANT TAPE BLK 51MMX18.3M PK2


3M Safety-Walk Slip Resistant Medium Resilient Tape 300 Series is a medium-resilient textured, slip resistant surface with a pressure-sensitive adhesive backing. It provides a safe, comfortable and hygienic slip-resistant covering for barefoot and shoe-traffic areas. For locker rooms, around hot tubs and pools, boats and docks, personal watercraft, water ski's, athletic equipment and conveyers. Can also be used as an slip resistant enhancement for many other applications. Available in custom sizes and colours.

Strengths

Medium duty, textured, anti-slip surface with a pressure-sensitive adhesive backing provides enhanced safety.
Durable adhesive provides long-lasting performance.
NFSI High Traction Certification.

Applications

Designed for barefoot-traffic areas, yet the surface handles light shoe traffic

Technical specifications


Attributes
Width50.8 mm
Length18.3 m
ColourBlack
Show UNSPSC/ECL@SS
£ 165.93 excl. VAT
/ Each
£ 199.12 incl. VAT
  • Usually arrives within 14 working days