ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 50MM X 33M BLACK
AT7 insulation tape
See technical informationSee documentsReferences
Advance Tapes:AT7 BLK 50MMX33M
Rubix:190046

Documents
Product details : ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 50MM X 33M BLACK
Conforms to BS EN 60454/Type2. Insulating cables, harnessing and cable colour coding. Flame retardent, self-extinguishing, easy tear, water and UV resistant, good abrasion resistant in a wide colour range.
Service temperature: 5 to +70°C.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Thickness | 0.13 mm |
| Colour | black |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- In stock: Next day delivery