3M RESBK4-PI SAFETY-WALK SLIP RESIST MED TAPE BLK 102MMX18.3M


Safety-Walk Tape 300 Series

References
3m:RESBK4-PI
rubix:213A5187
manufacturer :7000126119
ean:00048011192963
brand logo
brand logo
Technical specifications
Width101.6 mm
Length18.3 m
ColourBlack
See all Specifications

Product details : 3M RESBK4-PI SAFETY-WALK SLIP RESIST MED TAPE BLK 102MMX18.3M


3M Safety-Walk Slip Resistant Medium Resilient Tape 300 Series is a medium-resilient textured, slip resistant surface with a pressure-sensitive adhesive backing. It provides a safe, comfortable and hygienic slip-resistant covering for barefoot and shoe-traffic areas. For locker rooms, around hot tubs and pools, boats and docks, personal watercraft, water ski's, athletic equipment and conveyers. Can also be used as an slip resistant enhancement for many other applications. Available in custom sizes and colours.

Strengths

Medium duty, textured, anti-slip surface with a pressure-sensitive adhesive backing provides enhanced safety.
Durable adhesive provides long-lasting performance.
NFSI High Traction Certification.

Applications

Designed for barefoot-traffic areas, yet the surface handles light shoe traffic

Technical specifications


Attributes
Width101.6 mm
Length18.3 m
ColourBlack
MaterialPoly coated paper / Vinyl
Show UNSPSC/ECL@SS
£ 162.48 excl. VAT
/ Each
£ 194.98 incl. VAT
  • Usually arrives within 14 working days