3M 155GY5E TEMFLEX VINYL ELECTRICAL TAPE GREY 19MMX20M


3M™ Temflex™ Vinyl Electrical Tape 155

References
3m:TEMFLEX 155 19MM X 20M GREY
rubix:239A1073
manufacturer :7100184740
ean:04054596610125
brand logo
brand logo
Technical specifications
Width19 mm
Length20.12 m
ColourGrey
See all Specifications

Product details : 3M 155GY5E TEMFLEX VINYL ELECTRICAL TAPE GREY 19MMX20M


Use 3M™ Temflex™ Vinyl Electrical Tape 155 for wire and cable joints, repairs and harnessing. This general purpose tape offers good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight. Available in industry standard colours, it can also be used for primary electrical insulation (low voltage) and wire pulling. It keeps a high level of performance in ambient temperatures up to 60°C. This tape is suitable for both indoor and outdoor use
3M™ Temflex™ Vinyl Electrical Tape 155 is a 0.13mm thick tape. Our general purpose PVC insulating tape can be used for wire and cable joints, repairs and harnessing. It’s suitable for indoor and outdoor use.

Strengths

Offer good resistance to abrasion, alkalis, acid and varying weather conditions – including sunlight;Available in industry standard colours;Keep a high level of performance in ambient temperatures up to 60°C;General purpose tape;Suitable for indoor and outdoor use;IEC 604541/F-PVCP/60

Applications

Insulation

Technical specifications


Attributes
Width19 mm
Length20.12 m
ColourGrey
Thickness0.13 mm
MaterialPVC
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1.02 excl. VAT
/ Each
£ 1.22 incl. VAT
  • Usually arrives within 14 working days