References
Jalas:3820R-40
Rubix:271A4113
EAN:6408487505843



Product details : JALAS 3820R RESPIRO SANDAL S1 SRB EU40 UK6.5
Toecap material aluminium, PU midsole, plastic shank, TPU outsole, upper material nubuck leather, Textile
Strengths
Ultra-high air permeability, three-layer laminate, ‘provided by IQTEX based on patented technologies’, Perforated, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Stabilizator, Perforated front section, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | nubuck |
Show UNSPSC/ECL@SS
£ 154.10 excl. VAT
/ Each
£ 184.92 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
