References
Festo:SBN-20/25
Rubix:123A3921
Manufacturer :539927
EAN:4052568050108

Documents
Product details : FESTO 539927 SWIVEL MOUNTING SBN-20/25
Swivel Mounting SBN-20/25 Suitable for DSNU/ESNU round cylinder, Mounting to bearing cap or end cap is permissible Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=200 g, Material information, securing ring=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x210x35 mm |
|---|---|
| Logistic Weight | 191,2 g |
| Type | swivel mounting |
| Connection 1 | 25 mm |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
- Delivery usually within ( 2 ) days