References
Festo:EAMF-A-28D-35S
Rubix:390A9541
Manufacturer :1087724
EAN:4052568226695

Documents
Product details : FESTO 1087724 MOTOR FLANGE
Motor flange EAMF-A-28D-35S Size=28, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-28D-35S Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Interface code Motor In=35S
Technical specifications
Attributes
| Logistic Weight | 30,6 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 105.84 excl. VAT
/ Each
£ 127.01 incl. VAT
- Delivery usually within ( 6 ) days