References
Festo:SBN-32
Rubix:123A3920
Manufacturer :539924
EAN:4052568050085

Documents
Product details : FESTO 539924 SWIVEL MOUNTING SBN-32
Swivel Mounting SBN-32 Suitable for DSNU/ESNU round cylinder, Mounting to bearing cap or end cap is permissible Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=295 g, Material information, securing ring=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x50x75 mm |
|---|---|
| Logistic Weight | 287 g |
| Type | swivel mounting |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Delivery usually within ( 2 ) days