References
Festo:EAMC-30-32-6-14
Rubix:390A9401
Manufacturer :1233256
EAN:4052568105303

Documents
Product details : FESTO 1233256 COUPLING
Coupling EAMC-30-32-6-14 Holder diameter 1=6 mm, Holder diameter 2=14 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-6-14 1233256
Technical specifications
Attributes
| Logistic Weight | 46,59 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 54.11 excl. VAT
/ Each
£ 64.93 incl. VAT
- Delivery usually within ( 2 ) days