3M 371B4866 SCOTCH BOX SEALING TAPE BUFF 48MMX66M
Scotch® Box Sealing Tape 371
See technical informationSee documentsReferences
3M:371B4866
Rubix:126A7020
Manufacturer :7000095738
EAN:04054596869127

Documents
Product details : 3M 371B4866 SCOTCH BOX SEALING TAPE BUFF 48MMX66M
The 3M™ Scotch® Box Sealing Tape 371 is a polypropylene packaging tape for closing boxes and cartons, including corrugated fibreboard. This tape supports storage, handling and shipping operations.
Features:
The moisture-resistant polypropylene backing resists abrasion, chemicals and scuffing during shipping. A pressure-sensitive rubber-resin adhesive provides initial adhesion to a range of carton materials. The flexible backing conforms around edges and rough surfaces to maintain box closure throughout handling and transport.
Specifications:
• Product form: box-sealing tape.
• Backing: biaxially oriented polypropylene film.
• Adhesive: rubber-resin.
• Colour: buff, colourless (depending on the variant).
• Width: 48 mm, 75 mm (depending on the variant).
• Length: 66 m.
• Total thickness: approximately 0.048 mm.
• Application method: manual or with compatible tape dispensers.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The moisture-resistant polypropylene backing resists abrasion, chemicals and scuffing during shipping. A pressure-sensitive rubber-resin adhesive provides initial adhesion to a range of carton materials. The flexible backing conforms around edges and rough surfaces to maintain box closure throughout handling and transport.
Specifications:
• Product form: box-sealing tape.
• Backing: biaxially oriented polypropylene film.
• Adhesive: rubber-resin.
• Colour: buff, colourless (depending on the variant).
• Width: 48 mm, 75 mm (depending on the variant).
• Length: 66 m.
• Total thickness: approximately 0.048 mm.
• Application method: manual or with compatible tape dispensers.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Scotch® packaging tape 371 seals reliably a wide range of box and carton materials such as corrugated board. The moisture-resistant polypropylene backing material resists abrasion, chemicals and scuffing throughout the entire shipping process. It conforms well to edges and rough surfaces to provide long-lasting adhesion.
Strengths
• Secure closure of boxes and cartons.
• Adhesion to corrugated fibreboard.
• Moisture-resistant polypropylene backing.
• Resistance to abrasion, chemicals and scuffing.
• Conformability around edges and rough surfaces.
• Strong hold throughout shipping.
• Compatibility with manual packaging operations.
• Adhesion to corrugated fibreboard.
• Moisture-resistant polypropylene backing.
• Resistance to abrasion, chemicals and scuffing.
• Conformability around edges and rough surfaces.
• Strong hold throughout shipping.
• Compatibility with manual packaging operations.
Applications
The 3M™ Scotch® Box Sealing Tape 371 is suitable for sealing corrugated boxes and cartons used in storage, order preparation, distribution and shipping. It can be applied to a range of box and carton materials in warehouses, production sites and packaging areas.
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 66 m |
| Colour | brown |
| Material | polypropylene (backing film); synthetic rubber (hot-melt) |
| Diameter | 76.2 mm |
| Thickness | 0.048 mm |
| Tensile strength | 104.2 N/mm² |
| Max. Operation temperature | 27 °C |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- In stock: Next day delivery