SCOTCH BOX SEALING TAPE 313 CLEAR 50 MM X 100 M 0.065 MM


Sealing Tape

References
3m:313501T
rubix:395A4744
manufacturer :7000095540
brand logo
brand logo
Technical specifications
Width50 mm
Length100 m
See all Specifications

Product details : SCOTCH BOX SEALING TAPE 313 CLEAR 50 MM X 100 M 0.065 MM


Scotch® Box Sealing Tape 313 closes a wide variety of medium weight box materials securely, including recycled liner paper and fiberboard. The backing of this value performance tape is crafted from polypropylene making it easy to handle and conformable around edges and on rough surfaces for a tight seal. The tape withstands cold temperatures and works well on boxes weighing up to 70 lbs.

Technical specifications


Attributes
Package weight380 g
Width50 mm
Length100 m
MaterialPolypropylene
ColourColourless
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
  • Usually arrives within 14 working days