• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,262)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Packaging adhesive
  6. Packaging adhesive
  7. SPARTEX 1000005066 POLYPROP CLEAR TAPE 50MM X 66M ACRYLIC

SPARTEX 1000005066 POLYPROP CLEAR TAPE 50MM X 66M ACRYLIC

Spartex Packaging Tape

See technical information

References

Spartex:UK-1000005066
Rubix:224A6159
Manufacturer :1000005066
brand logo
brand logo

Product details : SPARTEX 1000005066 POLYPROP CLEAR TAPE 50MM X 66M ACRYLIC


An economy packaging tape

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

TESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX19MM BLACKTESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX19MM REDTESA 04513 PAPER PACKAGING TAPE 50MX50MM CHAMOIS3M 718778 GLASS CLOTH ELECTRICAL TAPE 69MC19 12MMX33M3M 89595050 50MMX550MTR SLIP TAPESPARTEX 1002075066 LOW NOISE BUFF TAPE 50MM X 66M ACRYLIC3M 7000095541 BROWN SCOTCH TAPE 313 50MMX100MTESA 64014 BOPP CST SILENT UNWINDING 66MX50MM TRANSPARENTTESA 04024 BOPP CST SILENT UNWINDING 50 MICRON 100MX50MM CHAMOISTESA 04513 PAPER PACKAGING TAPE 50MX75MM CHAMOISSPARTEX 10020750132 LOW NOISE BUFF TAPE 50MM X 132M ACRYLICTESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX75MM WHITEDYMO RHINO 12MM WHITE ON BLACK VINYL TAPE (1805435)TESA 04124 PVC SINGLE SIDED CST 65 MICRON 66MX50MM WHITETESA 04713 PAPER PACKAGING TAPE STANDARD 50MX50MM CHAMOIS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap