TESA 04024-00045-04 TAPE


Universal carton sealing tape

References
tesa:4024 100M 50MM BUFF
rubix:240A6908
manufacturer :04024-00045-04
ean:4005800104824
brand logo
brand logo
Technical specifications
Width50 mm
Length100 m
See all Specifications

Product details : TESA 04024-00045-04 TAPE


tesa® 4024 PV 4 is based on a PP backing coated with a special high tack water based acrylic adhesive. The well balanced tack and high shear resistance of the adhesive secures a good sealing immediately after application.

Strengths

* Low noise unwinding.
* Excellent ageing resistance.
* It can be used on all common hand dispensers and machines.
* As the product is chlorine free and based on derivatives of mineral oil only, the disposal by heat treatment is environmental friendly.
* The process of cardboard waste recycling will be not disrupted as confirmed by leading recycling companies and paper mills.

Applications

Manual and automatic sealing of light and medium-range weight cartons.

Technical specifications


Attributes
Width50 mm
Length100 m
MaterialPP film
ColourBrown
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • Usually arrives within 14 working days