3M 375E75 SCOTCH HIGH PERFORMANCE BOX SEALING TAPE BROWN 75MMX66M


Scotch® High Performance Box Sealing Tape 375E

References
3m:375C756
rubix:240A6973
manufacturer :7000095896
ean:08021684740961
brand logo
brand logo
Technical specifications
Width75 mm
Length66 m
See all Specifications

Product details : 3M 375E75 SCOTCH HIGH PERFORMANCE BOX SEALING TAPE BROWN 75MMX66M


Use Scotch® High Performance Box Sealing Tape 375E to securely close a wide variety of boxes and cartons, including those with high recycled content. Our tape is ideal for tightly sealing over-packed and heavy-weight packages. It has hot melt solvent free (synthetic rubber resin) adhesive and a biaxially orientated polypropylene film backing that resists splitting and absorbs impact shock, when subjected to rough handling. The adhesive is specifically formulated to provide high moisture and abrasion resistance and high initial tack and excellent shear adhesion to fibreboard including recycled fibreboards. Our tape is best applied at room temperature onto a clean, dry, dust free fibreboard surface. Once applied it performs well throughout all temperatures typically encountered by packaged products in shipping and storage environments, including deep freeze.
Scotch® High Performance Box Sealing Tape 375E is a high performance box sealing tape with a polypropylene film backing and hot melt solvent free (synthetic rubber-resin) adhesive. The Scotchpro™ polypropylene backing resists splitting when subjected to rough handling and absorbs impact shock.

Strengths

Absorbs impact shock
Get high moisture, abrasion and split resistance
Use on over-packed and heavy-weight packages for a tight seal
Recommended for closing medium weight cartons.

Applications

Use to seal a variety of boxes and cartons, including those with high recycled content

Technical specifications


Attributes
Width75 mm
Length66 m
ColourOther
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
  • Usually arrives within 14 working days