3M 4411N236 EXTREME SEALING TAPETRANSLUCENT 50MMX33M 1.0MM


Extreme Sealing Tape

References
3m:4411N50
rubix:80982792
manufacturer :70006731312
brand logo
brand logo
Technical specifications
Width508 mm
Length33 m
See all Specifications

Product details : 3M 4411N236 EXTREME SEALING TAPETRANSLUCENT 50MMX33M 1.0MM


3M™ Extreme Sealing Tape 4411N is a neutral, 1 mm thick, highly conformable, single-side acrylic tape with a high performance ionomer backing. Our tape was specifically designed to give you professional results under outdoor exposure to direct sunlight, as well as temperature and humidity extremes while creating an effective seal over an existing joint, seam, or penetration. Professional seal over an existing joint or seam which can be exposed to direct sunlight, as well as temperature and humidity extremes.

Strengths

•Very good resistance to many common industrial solvents as well as elevated temperature exposure
Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
Neutral, 1 mm thick, conformable tape forms effective seals over contours, edges, rivets, and screw heads
Durable ionomer backing resists UV and chemical exposure
Paintable, blends with adjoining surfaces
Holds securely through sun, rain, snow, temperature extremes and abrasion

Technical specifications


Attributes
Width508 mm
Length33 m
MaterialIonomer
ColourColourless
Show UNSPSC/ECL@SS
£ 119.31 excl. VAT
/ Each
£ 143.17 incl. VAT
  • Sold out