Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
GISS 633571 POLYPRO PACKAGING TAPE WIDTH MM 50
GISS 633571 POLYPRO PACKAGING TAPE WIDTH MM 50
Polypro packaging adhesive
References
giss blue:
633571
rubix:
217A3723
ean:
3660338005565
Technical specifications
Width
50
mm
Length
100
m
See all Specifications
Product details
Technical specifications
Product details : GISS 633571 POLYPRO PACKAGING TAPE WIDTH MM 50
Good adhesive properties. .
Colour: Havana. .
Thickness: 46 microns .
Width: 50 mm - Length: 100 m
Strengths
Resistant to moisture and chemical agents
Technical specifications
Attributes
Width
50
mm
Length
100
m
Material
Polypropylene
Colour
Brown
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.34
excl. VAT
/
Each
£
7.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 886663 PACK TAPE POLYPROP 50MM WIDE 100M ROLL TRANSPARENT
TESA 60404 66M 38MM GREEN 60404-00045-00
ROEBUCK 1003075066... PVC TAPE BROWN 48MM X 66M 1003075066
SCOTCH BOX SEALING TAPE 371 TRANSPARENT 48 MM X 100 M
TESA 60404-00001-00 PVC RED TAPE 25MMX66M
TESA 4513 500M 150MM BROWN 04513-00003-00
3M 371B4866 SCOTCH BOX SEALING TAPE BUFF 48MMX66M
TESA 4124 66M 50MM WHITE 04124-00051-00
TESA 60404 66M 50MM BLACK 60404-00033-00
SPARTEX 886662 PACK TAPE POLYPROP LOW NOISE 50MMX100M ROLL TRANSPARENT
TESA 60418 132M 50MM WHITE 60418-00002-00
TESA 4024 66M 75MM BROWN 04024-00038-04
SPARTEX 1003052566 VINYL YELLOW TAPE 25MM X 66M
TESA 60404 66M 25MM BLACK 60404-00030-00
SPARTEX 10000048990 POLYPROP CLEAR TAPE 48MM X 990M HOT MELT