TESA 04713 PAPER PACKAGING TAPE STANDARD 50MX75MM WHITE
tesa® 4713 – CST with Paper from Responsible Sources
See technical informationSee documentsReferences
Tesa:4713 50M 75MM WHITE
Rubix:240A6890
Manufacturer :04713-00005-00
EAN:4063565094118

Documents
Product details : TESA 04713 PAPER PACKAGING TAPE STANDARD 50MX75MM WHITE
tesa® 4713 is a general-purpose packaging tape based on a fine crepe paper backing and a natural rubber adhesive. The paper backing of tesa® 4713 is made with paper from well-managed, certified forests and other controlled sources. The natural rubber adhesive system features good adhesion to multiple surfaces as well as good tack.
Strengths
•Sealing of cardboxes
Suitable for light-weight packaging
Good adhesion in recycled cardboards
Brand showcase and advertisement purposes
Suitable for manual and automatic dispensers
Recycling-friendly tape according to INGEDE Method
Suitable for light-weight packaging
Good adhesion in recycled cardboards
Brand showcase and advertisement purposes
Suitable for manual and automatic dispensers
Recycling-friendly tape according to INGEDE Method
Applications
- Sealing of cardboxes
- Suitable for light-weight packaging
- Good adhesion in recycled cardboards
- Brand showcase and advertisement purposes
- Suitable for manual and automatic dispensers
- Recycling-friendly tape according to INGEDE Method 12
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Length | 50 m |
| Colour | white |
| Material | paper |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- Usually arrives within 14 working days
