SCOTT 6393 CONTROL ALCOHOL FOAM HAND SANITISER 1.2L PK4

Scott® CONTROL™ Alcohol Foam Hand Sanitiser - 1.2 Litre Cassette / Clear /1.2 Litre

See technical information

References

Scott:6393
Rubix:220A3299
EAN:5033848041930
brand logo

Product details : SCOTT 6393 CONTROL ALCOHOL FOAM HAND SANITISER 1.2L PK4


Dye and fragrance-free formulation and dermatologically tested. Contains Aloe Vera and skin humectant for frequent use. Easy coverage and visible application. Effective bactericidal (EN1500, EN13727, EN1276, EN12791), virucidal (EN14476), yeasticidal (EN1650, EN13624). Kills up to 99.99% of microorganisms. 1.2 litre hygienically sealed cassettes with integrated pump - new clean nozzle each time cassette is changed ensuring maximum hygiene. Designed for frequent application – avoiding residual build up on the skin. Designed to dispense in an efficient manner to fully cover the hands while preventing excessive product use, and minimizing dangerous slip hazard. Easy-to-load dispenser.

Technical specifications


Attributes
£ 99.32 excl. VAT
/ Each
£ 119.18 incl. VAT
  • Usually arrives within 14 working days