References
Deb Skin Care (SC Johnson):AZU1L
Rubix:2013560
EAN:5010424020039
Product details : DEB STOKO AZURE FOAM WASH CARTRIDGE 1L
A mild, biodegradable foam hand wash with added moisturisers and lightly scented with a new Signature Fragrance of Crisp Fruit. Cleans hands and washes away over 99% of dirt and germs.Where to use: Washroom areas in offices, education, nurseries, public facilities, healthcare and aged care environments.
Signature Fragrance - A ‘Crisp Fruit’ fragrance with caring, pleasantly fresh and clean notes to elevate the restroom experience for every day use. Proven to have broad appeal amongst washroom users.
Mild formulation - Dermatologist tested to verify and confirm this product does not elicit dermal irritation.
Mild preservative - Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product.
Signature Fragrance - A ‘Crisp Fruit’ fragrance with caring, pleasantly fresh and clean notes to elevate the restroom experience for every day use. Proven to have broad appeal amongst washroom users.
Mild formulation - Dermatologist tested to verify and confirm this product does not elicit dermal irritation.
Mild preservative - Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
- In stock: Next day delivery

