Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tools
Chuck keys
Screw-cutting tools - Collets
Screw-cutting tools - Collets
Filter Options
CATEGORIES
Screw-cutting tools - Collets (4)
1
Brand
Preisser
(4)
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
preisser:
R8-COLLET-12MM
rubix:
021405
PREISSER R8-COLLET-12MM R8 HIGH PRECISION COLLET 12MM
Fastening diameter
:
12 mm
£
17.78
excl. VAT
/
Each
Usually arrives within 14 working days
Add
preisser:
R8 COLLET 1/8"
rubix:
021082
PREISSER R8 COLLET 1/8 INCH
£
9.44
excl. VAT
/
Each
Usually arrives within 14 working days
Add
preisser:
R8-COLLET-14MM
rubix:
021058
PREISSER R8 COLLET 14MM
Fastening diameter
:
14 mm
£
16.33
excl. VAT
/
Each
Usually arrives within 14 working days
Add
preisser:
R8 HP COLLET 5MM
rubix:
021329
PREISSER R8 HP COLLET 5MM HIGH PRECISION
Fastening diameter
:
5 mm
£
17.29
excl. VAT
/
Each
Usually arrives within 14 working days
Add