References
Festo:SDE5-V1-NF-Q6E-V-M8
Rubix:391A6010
Manufacturer :567463
EAN:4052568215385

Documents
Product details : FESTO 567463 PRESSURE SENSOR
Pressure sensor SDE5-V1-NF-Q6E-V-M8 For vacuum with M8 plug version. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Pressure sensor, design 5
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sde5 |
| Max. tension | 30 V |
| Min. tension | 15 V |
Show UNSPSC/ECL@SS
£ 67.11 excl. VAT
/ Each
£ 80.53 incl. VAT
- Delivery usually within ( 16 ) days