References
SMC:RHC32-PS
Rubix:121A2295
Manufacturer :RHC32-PS
EAN:3618036246988

Documents
Product details : SMC RHC32-PS SPARES KIT
High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Type | seal kit |
| Material | nbr (piston seal, rod seal, o-ring, cylinder tube gasket, piston gasket);resin (wear ring) |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
- Delivery usually within ( 8 ) days