FESTO 163405 STANDARDS-BASED CYLINDER DNC-63-100-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-63-100-PPV-A
Rubix:108A3682
Manufacturer :163405
EAN:4052568134266

Documents
Product details : FESTO 163405 STANDARDS-BASED CYLINDER DNC-63-100-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x75x75 mm |
|---|---|
| Logistic Weight | 2505 g |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 297.62 excl. VAT
/ Each
£ 357.14 incl. VAT
- In stock: Next day delivery