SMC RZQ32-PS 3 POSITION CYLINDER


Seal Kit

References
smc:RZQ32-PS
rubix:133A7572
brand logo
brand logo
Technical specifications

Product details : SMC RZQ32-PS 3 POSITION CYLINDER


3 position cylinder series RZQ provides intermediate stop mechanism. 2 intermediate strokes are possible with only a small extension in total length. First stage stroke can be specified without changing the overall length. High accuracy is achieved by an intermediate stop method of pressing metallic components against each other. A tube rod with a large bore which is 70% the piston diameter is used to withstand lateral load. Wide variations of mountings are available.

Technical specifications


Attributes
Logistic Weight5 g
TypeSeal Kit
Show UNSPSC/ECL@SS
£ 15.23 excl. VAT
/ Each
£ 18.28 incl. VAT
  • Delivery usually within ( 29 ) days