References
Festo:MSSD-F
Rubix:109A9066
Manufacturer :34431
EAN:4052568009793

Documents
Product details : FESTO 34431 PLUG SOCKET MSSD-F
Plug socket MSSD-F For solenoid coils and valves, standard industry port pattern. Assembly Position=Any, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Protection class=IP65, Ambient temperature=-25 - 90 °C, Product weight=17 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x30x23 mm |
|---|---|
| Logistic Weight | 21,5 g |
| Type | mssd |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- In stock: Next day delivery