SMC MHC20-PS MAINTENANCE KIT


Seal Kit

References
smc:MHC20-PS
rubix:121A2294
brand logo
brand logo
Technical specifications
Typeseal kit

Product details : SMC MHC20-PS MAINTENANCE KIT


The MHC gripper is ideal for use in applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. A double piston mechanism provides a large amount of gripping force, while maintaining a compact design. The MHC series has a built in speed adjustment and a recessed groove for auto switches.

Strengths

Angular style, compact, air gripper
Large gripping force provided by the use of a
double piston mechanism
Action: double acting; single acting, normally open
Bore sizes: 10, 16, 20, 25
Built-in variable throttle
Auto switch capable

Technical specifications


Attributes
Typeseal kit
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
  • Delivery usually within ( 4 ) days