SMC CG5N80SV-PS CYLINDER


Double Acting Single Rod

References
smc:CG5N80SV-PS
rubix:120A8387
manufacturer :00222340
brand logo
brand logo
Technical specifications
TypeCylinder Seal Kit
See all Specifications

Product details : SMC CG5N80SV-PS CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. ? The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. ? The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. ? SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. ? The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Strengths

•Double acting, single rod CG5-S cylinder
All stainless steel external parts
Special scraper prevents water from entering cylinder
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
Auto switch capability

Technical specifications


Attributes
TypeCylinder Seal Kit
MaterialStainless Steel
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
  • Delivery usually within ( 32 ) days