References
SMC:CQ2WB140-PS
Rubix:133A5291
Manufacturer :CQ2WB140-PS

Documents
Product details : SMC CQ2WB140-PS PACKING SET
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | seal kit |
|---|---|
| Cylinder diameter | 140 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 48.80 excl. VAT
/ Each
£ 58.56 incl. VAT
- Delivery usually within ( 4 ) days