SMC MGPM100TF-50Z COMPACT GUIDE CYLINDER
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPM100TF-50Z
Rubix:2605459
Manufacturer :MGPM100TF-50Z

Technical specifications
| Type | slide bearing; double acting |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MGPM100TF-50Z COMPACT GUIDE CYLINDER
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
•3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
•Compactness & Lightness
•Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
•Auto switches can be mounted on 2 surfaces.
Bearing Type: M (Slide Bearing)
Bore Size: Ø100 mm
Port Thread Type: TF [G]
Lube-retainer: Without Stable Lubrication Function
Stroke: 50
Auto Switch: No Switch
Lead Wire Length: 0.5m [Or None in the Case of No Switch]
Number of Auto Switches: 2 pcs. [Or None in Case of No Switch]
Change of Guide Rod End Shape: None
Temperature Resistance: None
Low Speed: None
Fluororubber Seal: None
Grease for Food Processing Equipment: None
•Compactness & Lightness
•Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
•Auto switches can be mounted on 2 surfaces.
Bearing Type: M (Slide Bearing)
Bore Size: Ø100 mm
Port Thread Type: TF [G]
Lube-retainer: Without Stable Lubrication Function
Stroke: 50
Auto Switch: No Switch
Lead Wire Length: 0.5m [Or None in the Case of No Switch]
Number of Auto Switches: 2 pcs. [Or None in Case of No Switch]
Change of Guide Rod End Shape: None
Temperature Resistance: None
Low Speed: None
Fluororubber Seal: None
Grease for Food Processing Equipment: None
Strengths
•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 177x240x112 mm |
|---|---|
| Logistic Weight | 12000 g |
| Type | slide bearing; double acting |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 704.65 excl. VAT
/ Each
£ 845.58 incl. VAT
- Delivery usually within ( 8 ) days