References
INA:KA10-TN
Rubix:389A7085
Manufacturer :0001818970000
EAN:4012802494396

Documents
Product details : INA KA10-TN SEALING CAP
Closing cap KA..TN, plastic cap
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Width | 3.5 mm |
| Outer diameter | 10.3 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ 10 pieces
£ 2.04 incl. VAT
- Delivery usually within ( 7 ) days
