PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS ORANGE L
Sealtex Flame Hi-Vis Trouser Orange
See technical informationReferences
Portwest:FR43ORRL
Rubix:231A5154
Manufacturer :FR43ORRL
EAN:5036108245321

Product details : PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS ORANGE L
These trousers are waterproof and windproof and offer excellent protection against harsh elements. Features include adjustable hems to ensure easy on and off for the wearer. Heat sealed EN ISO 20471 reflective tape for added visibility.
Strengths
- CE-CAT III
- Waterproof with welded seams to prevent water penetration
- Heat applied flame resistant tape
- Durable and stretchy with wipe clean finish
- Fully elasticated waistband for ultimate wearer comfort
- Stud adjustable hems for a secure fit
- Lightweight and comfortable
- CE certified
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| High visibility | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- In stock: Next day delivery