PORTWEST SEALTEX FR HI-VIS TROUSER ORANGE 3XL


Sealtex Flame Hi-Vis Trouser Orange

References
portwest:FR43O-XXXL
rubix:231A5160
brand logo
brand logo
Technical specifications
Colourorange
Main materialpolyester
See all Specifications

Product details : PORTWEST SEALTEX FR HI-VIS TROUSER ORANGE 3XL


These trousers are waterproof and windproof and offer excellent protection against harsh elements. Features include adjustable hems to ensure easy on and off for the wearer. Heat sealed EN ISO 20471 reflective tape for added visibility.

Strengths

  • CE-CAT III
  • Waterproof with welded seams to prevent water penetration
  • Heat applied flame resistant tape
  • Durable and stretchy with wipe clean finish
  • Fully elasticated waistband for ultimate wearer comfort
  • Stud adjustable hems for a secure fit
  • Lightweight and comfortable
  • CE certified

Technical specifications


Attributes
Colourorange
Main materialpolyester
Material100% polyester,
Show UNSPSC/ECL@SS
£ 41.66 excl. VAT
/ Each
£ 49.99 incl. VAT
  • Usually arrives within 14 working days