PORTWEST S493 SEALTEX ULTRA HV RAIN TROUSERS YELLOW M
Sealtex Ultra Reflective Trousers - S493
See technical informationSee documentsReferences
Portwest:S493YERM
Rubix:1497290
Manufacturer :S493YERM
EAN:5036108030743



Documents
Product details : PORTWEST S493 SEALTEX ULTRA HV RAIN TROUSERS YELLOW M
For all day comfort, the S493 waistband is fully elasticated and the hems are adjustable by means of stud fasteners. Waterproof with welded seams to prevent water penetration. Heat applied reflective tape for added visibility.
Made of durable breathable, windproof and water resistant fabric. Stud adjustable hems for a secure fit. Fully elasticated waistband for ultimate wearer comfort. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN343 Class 3:2, EN20471_1
Type : Regular
Made of durable breathable, windproof and water resistant fabric. Stud adjustable hems for a secure fit. Fully elasticated waistband for ultimate wearer comfort. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN343 Class 3:2, EN20471_1
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ Each
£ 28.52 incl. VAT
- Usually arrives within 14 working days