References
GPC Industries:SCS01S
Rubix:167A5154
Product details : GPC CAGE-MOBILE SCS01S
All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Load cap = 500kg
Overall Size
H x W x D mm = 880 x 700 x 700
Technical specifications
Attributes
| Material | steel |
|---|
Show UNSPSC/ECL@SS
£ 1,323.87 excl. VAT
/ Each
£ 1,588.64 incl. VAT
- Delivery usually within ( 21 ) days

