ABUS KEY GARAGE 787C


KeyGarage™ 787

References
abus:787
rubix:2520722
manufacturer :46331
ean:4003318463310
brand logo
brand logo
Technical specifications
TypeLockout
Width83.5 mm
Platform height120 mm
See all Specifications

Product details : ABUS KEY GARAGE 787C


KeyGarage™ is an intelligent and secure solution for storing keys. Secured by an inidividually set code, the strong steel plate housing protects keys and code cards against unauthorized use. If you need to make your keys accessible to other people, the KeyGarage™ presents a simple and secure solution to do so. All that is required is giving the code to those people that should be given access. As people enter or leave this group, the code can be changed quickly and easily – 10,000 different codes are possible.
The 787 model can be mounted on a wall inside and in protected outside areas.

Maximum capacity (Code Cards): 14
Maximum capacity (Keys): 20

Strengths

The solid metal housing and strong locking cover made from pressure-cast zinc secure several keys and code cards against unauthorized use. A plastic cover protects the dial mechanism against all kinds of weather.

Applications

Quick and easy access for frequently changing groups of persons (craftsmen, service, holiday guests, apartment buildings, car rentals).
For wall mounting indoors and in protected outdoor areas.

Technical specifications


Attributes
TypeLockout
Width83.5 mm
Platform height120 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 50.96 excl. VAT
/ Each
£ 61.15 incl. VAT
  • In stock: Next day delivery