References
Festo:VHEF-ES-P53E-M-G18
Rubix:391A7906
Manufacturer :4106812
EAN:4052568291273

Product details : FESTO 4106812 SELECTOR VALVE
Strengths
•Mechanical spring
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Technical specifications
Attributes
| Type | selector valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 530 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 82.87 excl. VAT
/ Each
£ 99.44 incl. VAT
- Delivery usually within ( 11 ) days