SMC SS0755-05C4FC PLUG-LEAD MANIFOLD
SS0750, Individual Connector
See technical informationSee documentsReferences
SMC:SS0755-05C4FC
Rubix:393A8311

Technical specifications
| Type | solenoid valve 5/2 and 5/3 ss0755-05c4fc |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SS0755-05C4FC PLUG-LEAD MANIFOLD
SS0750 Base mounted plug lead manifold with individual wiring.
Solenoid valve 5/2 and 5/3
Strengths
Plug lead, lead wire C kit
Individual connector
7.5 pitch w/barb fittings
8.5 pitch w/one-touch fittings
2 to 20 stations
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | solenoid valve 5/2 and 5/3 ss0755-05c4fc |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 66.72 excl. VAT
/ Each
£ 80.06 incl. VAT
- Usually arrives within 14 working days