FESTO 2399248 SEMI-ROTARY DRIVE DRRD-12-180-FH-Y9A


Semi-rotary drive DRRD

References
festo:DRRD-12-180-FH-Y9A
rubix:112A0473
manufacturer :2399248
ean:4052568253943
DRRD-12-180-FH-Y9A Semi-rotary drive
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : FESTO 2399248 SEMI-ROTARY DRIVE DRRD-12-180-FH-Y9A


Oscillating actuator DRRD-12-180-FH-PA Size=12, Deceleration angle=32 deg, Oscillation angle adjustment range, on both sides=+10 /-100 deg, Oscillation angle=180 deg, Cushioning=P: Spring rings/bumpers on both sides

Strengths

  • Twin-piston drive, power transmission via rack and pinion principle
  • Premium drive for very high energy absorption (load capacity and speed)
  • Very high precision and long service life
  • Many additional features such as mid-position or air and energy through-feed can be adapted
  • Sustainable thanks to extended life cycle and easier repairs
  • Sustainable in production thanks to reduced use of materials

Technical specifications


Attributes
Logistic Weight541,22 g
TypeRotary Actuator
ApplicationHandling Applications
Max. service pressure10 bar
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 506.22 excl. VAT
/ Each
£ 607.46 incl. VAT
  • Delivery usually within ( 6 ) days