Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556475 SWIVEL/LINEAR UNIT
FESTO 556475 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-25-50-270-CC-A-S2-B
rubix:
390A8621
manufacturer :
556475
ean:
4052568200749
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556475 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
2008,33
g
Type
Swivel Actuator Unit
Cylinder stroke
50
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,386.03
excl. VAT
/
Each
£
1,663.24
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 549560 HINGE CYLINDER
FESTO 556471 SWIVEL/LINEAR UNIT
FESTO 556667 SWIVEL/LINEAR UNIT
SMC CDRB1BW80-90DE-XF ROTARY ACTUATOR
FESTO 1845715 SEMI-ROTARY DRIVE
FESTO 558115 HINGE CYLINDER
SMC CP96SDB50-10C ISO 15552 CYLINDER
FESTO 565780 HINGE CYLINDER
FESTO 556657 SWIVEL/LINEAR UNIT
FESTO 556666 SWIVEL/LINEAR UNIT
SMC CDRA1BS30-90CZ ROTARY ACTUATOR
FESTO 549569 HINGE CYLINDER
AVENTICS R412000369
SMC CDRBT15-90 ROTARY ACTUATOR
SMC CDRA1BS80TF-100CZ ROTARY ACTUATOR