Semi-rotary drive DSM
Logistics dimensions (L x W x H) | 100x50x30 mm |
---|---|
Logistic Weight | 159 g |
Type | rotary actuator |
Max. service pressure | 8 bar |
Fixation centre-to-centre distance | 25 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 6 ) days