Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556507 SWIVEL/LINEAR UNIT
FESTO 556507 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-32-40-270-P-A-S20-B
rubix:
390A8649
manufacturer :
556507
ean:
4052568200916
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556507 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
3305
g
Type
Swivel Actuator Unit
Cylinder stroke
40
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,507.72
excl. VAT
/
Each
£
1,809.26
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 549572 HINGE CYLINDER
FESTO 558109 HINGE CYLINDER
FESTO 1145104 SEMI-ROTARY DRIVE
FESTO 556589 SWIVEL/LINEAR UNIT
FESTO 566207 SEMI-ROTARY DRIVE DSM-25-270-P1-A-B
FESTO 556630 SWIVEL/LINEAR UNIT
FESTO 565725 HINGE CYLINDER
SMC CDRA1BS63TF-190CZ ROTARY ACTUATOR
FESTO 556514 SWIVEL/LINEAR UNIT
FESTO 558104 HINGE CYLINDER
FESTO 556426 SWIVEL/LINEAR UNIT DSL-20-25-270-P-A-S2-B
FESTO 8078862 MINI SLIDE
SMC CRBT30-180 ROTARY ACTUATOR
SMC ECDRA1BS80-180 ROTARY ACTUATOR
AVENTICS R412000358