Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 173190 SEMI-ROTARY DRIVE DSM-8-90-P
FESTO 173190 SEMI-ROTARY DRIVE DSM-8-90-P
Semi-rotary drive DSM
References
festo:
DSM-8-90-P
rubix:
107A0307
manufacturer :
173190
ean:
4052568142445
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 173190 SEMI-ROTARY DRIVE DSM-8-90-P
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
164,2
g
Type
Rotary Actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
31
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
257.32
excl. VAT
/
Each
£
308.78
incl. VAT
Delivery usually within (
6
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 566208 SEMI-ROTARY DRIVE
SMC CDRBT20-180 ROTARY ACTUATOR
AVENTICS R412000361
FESTO 1564407 SEMI-ROTARY DRIVE
AVENTICS R412000394
FESTO 556555 SWIVEL/LINEAR UNIT
FESTO 572360 HINGE CYLINDER
AVENTICS R412000360
SMC CRBT10-180 ROTARY ACTUATOR
FESTO 547901 CUSHIONING MOUNT DSM-16-B
FESTO 173189 SEMI-ROTARY DRIVE DSM-6-180-P
SMC CP96SDB32-20C ISO 15552 CYLINDER
SMC CP96SB125-250-XB6 (XB6) PROFILE DESIGN CP96 ISO CYLINDER
AVENTICS R412000387
FESTO 552706 ROTARY MODULE