References
Festo:ERMB-20
Rubix:391A1906
Manufacturer :552706
EAN:4052568194376

Documents
Product details : FESTO 552706 ROTARY MODULE
rotary Module ERMB-20 Electrics The output interface is the same as on the pneumatic semi-rotary drive DRQD. Size=20, Design structure=(* Electro-mechanical rotary Module, * With toothed belt), Assembly Position=Any, Rotation angle=Endless, Gear unit ratio=4,5:1
Technical specifications
Attributes
| Type | rotary module |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,242.60 excl. VAT
/ Each
£ 1,491.12 incl. VAT
- Delivery usually within ( 6 ) days