Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1145125 SEMI-ROTARY DRIVE
FESTO 1145125 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-32-270-A-B
rubix:
390A8771
manufacturer :
1145125
ean:
4052568227678
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1145125 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
2065,4
g
Type
Rotary Actuator
Max. service pressure
10
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
574.48
excl. VAT
/
Each
£
689.38
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
SMC CP96SDB63-125-XC68 ISO 15552 CYLINDER
FESTO 2536500 SEMI-ROTARY DRIVE
SMC CDRBT20-90 ROTARY ACTUATOR
FESTO 2536483 SEMI-ROTARY DRIVE
FESTO 1845715 SEMI-ROTARY DRIVE
FESTO 175831 SEMI-ROTARY DRIVE DSM-8-180-P-A-FF
SMC CRBT30-180 ROTARY ACTUATOR
FESTO 175832 SEMI-ROTARY DRIVE DSM-10-240-P-A-FF
FESTO 33297 SEMI-ROTARY DRIVE DSR-10-180-P
SMC CDRQ2BS10-360 COMPACT ROTARY ACTUATOR
FESTO 1915075 BALL VALVE ACTUATOR UNIT
FESTO 1369111 SEMI-ROTARY DRIVE
FESTO 556634 SWIVEL/LINEAR UNIT
FESTO 175828 SEMI-ROTARY DRIVE DSM-8-180-P-FF
FESTO 565732 HINGE CYLINDER