SMC CDRQ2BS10-360 COMPACT ROTARY ACTUATOR
Compact Rotary Actuator
See technical informationSee documentsReferences
SMC:CDRQ2BS10-360
Rubix:109A0589
Manufacturer :00270965
EAN:3618035789813

Documents
Product details : SMC CDRQ2BS10-360 COMPACT ROTARY ACTUATOR
The CRQ2 series is a compact rotary, rack and pinion style actuator. Single and double shaft types are available in all sizes (10~40mm). The CRQ2 uses internal cushioning and the body can be used as a flange. The use of a double piston eliminates backlash.
Strengths
•Low profile
Both single shaft and double shaft are available in all sizes
2 auto switches are mountable on the same side
Options include magnet, shaft type, port thread style, and air cushion
Both single shaft and double shaft are available in all sizes
2 auto switches are mountable on the same side
Options include magnet, shaft type, port thread style, and air cushion
Technical specifications
Attributes
| Type | compact rotary actuator |
|---|---|
| Fixation centre-to-centre distance | 29 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 248.07 excl. VAT
/ Each
£ 297.68 incl. VAT
- Delivery usually within ( 24 ) days