References
Festo:DWB-63-150-Y-G
Rubix:390A8999
Manufacturer :565755
EAN:4052568212988

Documents
Product details : FESTO 565755 HINGE CYLINDER
Hinge cylinder DWB-63-150-Y-G Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Type | dwb-63-150-y-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 171.56 excl. VAT
/ Each
£ 205.87 incl. VAT
- Delivery usually within ( 10 ) days