FESTO 30657 SEMI-ROTARY DRIVE DSRL-32-180-P-FW
Semi-rotary drive, metric DSR
See technical informationSee documentsReferences
Festo:DSRL-32-180-P-FW
Rubix:111A6821
Manufacturer :30657
EAN:4052568003739

Documents
Product details : FESTO 30657 SEMI-ROTARY DRIVE DSRL-32-180-P-FW
Rotary vane drive with direct transmission to the drive shaft in a half-shell housing
Strengths
- Semi-rotary vane drive
- With spigot or hollow flanged shaft
- The modern alternative is the semi-rotary drive DRVS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 151x142x98 mm |
|---|---|
| Logistic Weight | 1408,7 g |
| Type | quarter turn actuator |
| Max. service pressure | 8 bar |
| Fixation centre-to-centre distance | 80 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 657.31 excl. VAT
/ Each
£ 788.77 incl. VAT
- Delivery usually within ( 8 ) days