Swivel/linear unit DSL
Type | Swivel Actuator Unit |
---|
Logistics dimensions (L x W x H) | 260x80x80 mm |
---|---|
Logistic Weight | 1815 g |
Type | Swivel Actuator Unit |
Cylinder stroke | 25 mm |
Max. service pressure | 8 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days