SMC ZP3-Y08UMHS-B5-U4 VACUUM PAD
Semiconductor with Adapter - ZP3-#HS#
See technical informationSee documentsReferences
SMC:ZP3-Y08UMHS-B5-U4
Rubix:394A2441
Manufacturer :ZP3-Y08UMHS-B5-U4

Technical specifications
| Material | semi-conductive silicone rubber |
|---|---|
| Diameter | 8 mm |
| Shape | flat |
Documents
Product details : SMC ZP3-Y08UMHS-B5-U4 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 4 - Ø 16 mm
Shapes: Flat Type with Groove
Materials: Semiconductor Silicone Rubber
Options: One-touch Fitting Adapter Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | semi-conductive silicone rubber |
|---|---|
| Diameter | 8 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
- Usually arrives within 14 working days