SMC ZP3P-T25PTSFK20-B5 GROOVE & BUFFER - ZP3P

Vacuum Products - With Groove & Buffer, FDA Compliant - ZP3P

See technical informationSee documents

References

SMC:ZP3P-T25PTSFK20-B5
Rubix:247A5514
brand logo

Technical specifications

Materialsilicone rubber
Diameter25 mm
Shaperound
See all Specifications

Documents

Product details : SMC ZP3P-T25PTSFK20-B5 GROOVE & BUFFER - ZP3P


For the adsorption of general workpieces

Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Flat Type with Groove
Materials: Silicone rubber is compliant with FDA21CFRSS1772600
Options: Male and Female Thread Vertical Vacuum Inlet
Blue coloured pad
Reduced leakage

Technical specifications


Attributes
Materialsilicone rubber
Diameter25 mm
Shaperound
Typevacuum inlet with buffer
£ 62.76 excl. VAT
/ Each
£ 75.31 incl. VAT
  • Delivery usually within ( 7 ) days